noscriptYork Flap Wheel, 50 x 10mm, P80, Aluminium Oxide, 6mm Shank 2202820K | Cromwell Tools

York

Flap Wheel, 50 x 10mm, P80, Aluminium Oxide, 6mm Shank

SKU:

YRK2202820K

MPN:

2202820K

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    Shaft mounted flap wheels can be used in portable air or electric power tools, including die grinders, flexible shafts and drills.


    Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting.


    Features and Benefits
    • Recessed hub design for maximum access in tight corners
    • Highly efficient design
    • Durable construction means the flap wheels last longer than others on the market


    Typical Applications
    • Final finishing of metal surfaces
    • Miss-match removal and de-burring on machined components.
    • Blending and finishing tool, tubes, dies, moulds, channels
    • Edge blending and cleaning. Surface preparation prior to painting and plating
    • Can be used on metals, woods, plastic and fibreglass


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    Diameter

    50mm

    EAN

    5036140218574

    ECLASS Code

    21011305

    Grit

    P80

    Maximum Operating Speed

    15,200rpm

    Mounting Diameter

    6mm

    Shank Type

    Plain

    UNSPSC Code

    31191600

    Wheel Type

    Flap Wheel

    Width

    10mm