noscriptYork 25mm x 50M COIL SUPERFLEX CLOTH GRADE 150 . | Cromwell Tools

York

25mm x 50M COIL SUPERFLEX CLOTH GRADE 150

SKU:

YRK2007886K

MPN:

.

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Product Details

    These 25mm x 50m Superflex Aluminium Oxide cloth rolls are comprised of an aluminium oxide abrasive material bonded over resin on a very flexible J-weight blue twill cloth. The abrasive is moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.


    Features and Benefits
    • Available in a variety of grits to suit your exact needs
    • Resin bonded for durability
    • Electrostatically coated to polish both flat and contoured surfaces
    • Moisture resistant


    Typical Applications
    • Manufacturing


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    EAN

    5036140465787

    ECLASS Code

    21011309

    Grit

    P150

    Length

    50m

    UNSPSC Code

    31191500

    Width

    25mm