£46.79
Ex VAT
£56.15
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
50mm x 50m Rolls.
Superflex Aluminium Oxide is resin bonded over resin on a very flexible J-weight blue twill cloth. Moisture resistant and electrostatically coated for polishing flat and contoured surfaces of most materials.
Features and Benefits
• Durable Aluminium Oxide
• Available in a range of grits to suit any project
• Strong Superflex backing provides extra durability
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
EAN | 5036140465923 |
ECLASS Code | 21011309 |
Grit | P220 |
Length | 50m |
UNSPSC Code | 31191500 |
Width | 50mm |