£9.99
Ex VAT
£11.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
SA-90 contact spray is a multi-purpose, heavy-duty contact spray adhesive. This adhesive delivers a strong, permanent bond which appears professional and smooth.
Features and Benefits
• Repositioning capabilities which are flexible, providing a right first time result
• Precise positioning for easy use
• Aerosol design for easy application
• Spray pattern is adjustable to minimise overspray
• Highly economical: coverage area approx. 3-5m2
Typical Applications
• Automotive upholstery and trim
• Display signage
• Foam backed carpets and carpet tiles
• Paper and card
• Metals
• Woods
• Ceramics
• Cork
Attribute | Value |
---|---|
Application Temperature Range | Up to 50° |
Brand | Action Can |
Colour | Clear |
Compatible Materials | Cardboard Cork Glass Hardboard Metal Plastic Plywood Textiles |
Container Type | Aerosol |
Drying / Bonding Time | 3 to 10min. |
EAN | 5012117034101 |
ECLASS Code | 23330105 |
Features | High Strength Precise Positioning Capability |
Flammable | Yes |
Food Safe | No Food Contact |
Grade | Fast |
MFR Part No. | 32806 |
Pack Size | 500ml |
Product Composition | Aerosol |
Series | SA-90 |
Type | Spray Adhesive |
UNSPSC Code | 31201601 |
Water Resistant | Standard |