noscriptAvon Duct Tape, Polyethylene Coated Cloth, Silver, 75mm x 50m 9813070K | Cromwell Tools

Avon

Duct Tape, Polyethylene Coated Cloth, Silver, 75mm x 50m

SKU:

AVN9813070K

MPN:

9813070K

£8.39

Ex VAT

£10.07

Inc VAT

IN STOCK (50+)

    Product Details

    Seals from air and completely waterproof - unaffected by humidity. Made from a lamination of polythene film cotton cloth and extremely strong rubber resin adhesive. Highly flexible and can be torn easily by hand. Can be cleanly removed when used for temporary repairs.


    Features and Benefits
    • Highly flexible, it can be torn easily by hand
    • Completely waterproof
    • Unaffected by humidity
    • Ideal for long term protection


    Notes
    • All prices are per roll


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Silver

    EAN

    5036140077843

    ECLASS Code

    23330207

    Length

    50m

    Material

    Polyethylene Coated Cloth

    UNSPSC Code

    31201523

    Width

    75mm