£5.79
Ex VAT
£6.95
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Clear polypropylene film, reinforced with glass fibre filaments which are cross-woven into an aggressive high shear adhesive to give high strength. Used for heavy reinforcement, high security sealing. Adheres to all paper, card and plastics thanks to the synthetic rubber resin adhesive material.
Features and Benefits
• Reinforced with glass fibre filaments providing incredibly high strength
• Used for heavy reinforcement and high security sealing
• Abrasion resistant
• Suitable for all paper, card and plastics
Notes
• All prices are per roll.
• Images are for illustration purposes only
Attribute | Value |
---|---|
Adhesive Material | Synthetic Rubber Resin |
Brand | Avon |
Colour | Clear |
EAN | 5036140077652 |
ECLASS Code | 20360000 |
Length | 50m |
Material | Polypropylene |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant |
Tape Thickness | 120µm |
UNSPSC Code | 31201517 |
Width | 38mm |