noscriptAvon Packaging Tape, Polypropylene, Blue, 48mm x 66m 9811100K | Cromwell Tools

Avon

Packaging Tape, Polypropylene, Blue, 48mm x 66m

SKU:

AVN9811100K

MPN:

9811100K

£1.69

Ex VAT

£2.03

Inc VAT

IN STOCK (50+)

    Product Details

    Polypropylene is a standard tape which is widely used in all sorts of packing applications. Available in a wide variety of colours.


    Features and Benefits
    • Designed with rapid release from the roll
    • Available in a wide variety of colours to suit your needs
    • Can be used with dispensers to speed up sealing of packages


    Notes
    • Best applied with dispenser fitted with a brake (sold separately)


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive Material

    Acrylic

    Brand

    Avon

    Colour

    Blue

    EAN

    5036140077775

    ECLASS Code

    20360000

    Length

    66m

    Material

    Polypropylene

    Pack Quantity

    1

    Tape Thickness

    25µm

    UNSPSC Code

    31201517

    Width

    48mm