Avon

Double Sided Tape, Tissue, White, 25mm x 50m

SKU:

AVN9815910K

MPN:

9815910K

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (50+)

    Product Details

    Double-sided tissue tape with a high tack solvent acrylic adhesive. Hand tearable, good conformity, stable liner, excellent ultraviolet and plasticiser resistance. Ideal for bonding metal, nameplates, cloth and plastic surfaces.


    Features and Benefits
    • With high tack solvent acrylic adhesive
    • UV resistant
    • Perfect for bonding metal, nameplates, cloth and plastic surfaces


    Notes
    • Colour: White
    • Price per roll


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive Material

    Acrylic

    Brand

    Avon

    Colour

    White

    EAN

    5036140077928

    ECLASS Code

    24230304

    Length

    50m

    Material

    Tissue

    MFR Part No.

    AVONCROC125X50

    Pack Quantity

    1

    UNSPSC Code

    31201505

    Width

    25mm