Avon

Electrical Tape, PVC, Red, 19mm x 33m, Pack of 1

SKU:

AVN9867750K

MPN:

9867750K

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (50+)

    Product Details

    Extremely flexible PVC electrical tape with a great adhesion to most surfaces. Perfect for wire and cable insulation, bundling and reinforcing. Assorted colours are available for colour-coding cables. Highly flame retardant.


    Features and Benefits
    • Abrasion resistant for a long service life
    • Flame retardant
    • Extremely flexible


    Typical Applications
    • Ideal for colour coding cables


    Standards
    • BS EN 60454-3-1/Type 2


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    0 to 40°C

    Brand

    Avon

    Breaking Load

    26N.cm

    Colour

    Red

    EAN

    5036140008540

    ECLASS Code

    27149102

    Elongation

    150%

    Length

    33m

    Material

    PVC

    Pack Quantity

    1

    Resistance Features

    Abrasion Resistant

    Tape Thickness

    0.13mm

    UNSPSC Code

    31201502

    Voltage Rating

    5.5kV

    Width

    19mm