£5.49
Ex VAT
£6.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing.
Features and Benefits
• Flame retardant
• Temperature resistant - highly effective from -5 to 80°C
• High quality PVC provides a strong, effective bond
Standards
• BS 4J10:1991
• BS EN 60454-3-1/Type 2
Technical Information
• Thickness: 0.13mm
Attribute | Value |
---|---|
Application Temperature Range | 0 to 40°C |
Brand | Avon |
Colour | Black |
EAN | 5036140046399 |
ECLASS Code | 27149102 |
Length | 33m |
Material | PVC |
Pack Quantity | 1 |
Resistance Features | Flame Retardant |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201502 |
Width | 50mm |