£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
Designed for thread sealing, this PTFE tape eliminates the need for lubricants and vacuum greases on ground-glass joints, desiccators, bell jars, etc.
Features and Benefits
• Provides a vacuum-tight seal, yet will release readily even after long periods of time
Standards
• EN571
Notes
• Size (WxL): 25mm x 12m
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | White |
EAN | 5036140327856 |
ECLASS Code | 30140201 |
Standards Met | EN 571 |
Tape Length | 12m |
Tape Thickness | 0.075mm |
Tape Type | Thread Sealing Tape |
Tape Width | 25mm |
UNSPSC Code | 31201514 |