£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
An outdoor polythene low-tack protection tape. Suitable for use on mild steels, stainless steels and aluminum. Ideal for short term protection of UPVC and aluminum profiles.
Tensile strength: 17n/cm.
Elongation: 350%.
Steel adhesion: 2.2n/cm.
All prices are per roll
Attribute | Value |
---|---|
Brand | Avon |
Colour | Black |
EAN | 5036140327481 |
ECLASS Code | 20369000 |
Length | 100m |
Material | Polyethylene |
Pack Quantity | 1 |
Tape Thickness | 0.08mm |
Tape Type | Low Tack |
UNSPSC Code | 31201525 |
Width | 25mm |