£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
LOCTITE 97231 (IDH 142642) are pink, 38 mm long, 20 gauge dispense needles made from polypropylene and have a Luer-Lock connection. These are suited to use with LOCTITE Rotosprays or for manual application to delicate surfaces. Supplied in packs of 50.
Features and Benefits
• 1-part adhesive needle
• Luer-Lock connection
• Colour indicates inner diameter of needle
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Loctite |
EAN | 0079340972315 |
ECLASS Code | 24239090 |
MFR Part No. | 142642 |
Number of Pieces | 50PCE |
To Suit | LOCTITE Rotosprays |
Type | Dispenser Tip |
UNSPSC Code | 27112719 |