£689.00
Ex VAT
£826.80
Inc VAT
Product Details
Product Specification
3M™ Scotch-Weld™ EPX™ Pneumatic Applicators are used to dispense two-component 3M™ Scotch-Weld™ Structural Adhesives packaged in Duo-Pak (DP) cartridges. There are a variety of pneumatic applicators available to match the needs of your manufacturing process.
Dispenses two-component 3M™ Scotch-Weld™ Structural Adhesives
Pneumatically powered systems are ideal for large volume dispensing and higher throughput
Ensures correct mix ratio during dispensing, no need to weigh components
Minimizes waste and mess associated with hand mixing
Pistol grip provides comfortable handling and precise control
Reduces hand fatigue and repetitive motion injuries
Applicator provides a continuous and consistent sized bead of adhesive
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | 3M |
EAN | 4046719809486 |
ECLASS Code | 24239090 |
MFR Part No. | 7000062908 |
Number of Pieces | 1PCE |
To Suit | Scotch-Weld™ EPX adhesives |
Type | Applicator Gun |
UNSPSC Code | 27112719 |