£49.79
Ex VAT
£59.75
Inc VAT
Product Details
Product Specification
Product Documents
The Loctite manual handheld dispenser is an essential tool for precision adhesive application, designed to efficiently dispense adhesive directly from 50 and 250ml bottles. This dispenser seamlessly attaches to a Loctite anaerobic adhesive bottle, transforming it into a convenient dispensing system. Whether you're working on intricate projects or need controlled adhesive application, this handheld dispenser ensures ease of use and accuracy in every application. Elevate your adhesive dispensing process with the reliability and convenience of the Loctite manual handheld dispenser.
Features and Benefits
• Attaches to a bottle of Loctite anaerobic adhesive to create a dispensing system
• Dispenses an average of 30mg of adhesive with a single trigger pull
• Prevents spills, eliminates waste and mess, and can be folded down 90° to allow for easy storage
• The nozzle can be positioned in three ways - horizontal, 45° up, and 45° down
Notes
• Includes pump only
Attribute | Value |
---|---|
Body Material | Plastic |
Brand | Loctite |
ECLASS Code | 24239090 |
MFR Part No. | 2564842 |
Number of Pieces | 1PCE |
To Suit | 250ml bottles 50ml bottles |
Type | Hand Pump Dispenser |
UNSPSC Code | 27112719 |