£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
The 3M™ Adhesion Promoter 4298UV is a highly versatile liquid primer specifically designed to enhance the adhesion of 3M™ Acrylic Foam Tapes to Low Surface Energy (LSE) substrates commonly found in both exterior and interior automotive trim and parts. This fast-drying adhesion promoter is effective on a wide range of LSE plastics, including TPO, PP, and TPU, as well as ABS, EPDM, and other materials. Notably, it facilitates improved bonding performance with its compatibility across various substrates. The inclusion of a fluorescent dye ensures quick and easy verification of coverage, making the application process efficient and reliable for automotive applications where strong, lasting adhesion is crucial.
Features and Benefits
• Helps ensure robust attachment tape bond to automotive parts
• Fluorescent dye makes it easy to verify coverage
• Dries in as little as 30 seconds
• Suitable for use on TPO, TPU, PP and other LSE automotive substrates
• Formulated for use with 3M™ Acrylic Foam Tapes and 3M™ Acrylic Plus Tapes
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4001895885860 |
ECLASS Code | 24230109 |
For Use With | Acrylic Adhesives Hard Plastics |
MFR Part No. | 7000052028 |
Pack Size | 4oz |
Package Type | Tube |
Product Type | Primer |
UNSPSC Code | 31201615 |