£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Product Documents
Loctite 7457 is used where increased cure speed of Loctite cyanoacrylate adhesives is required.
It can be applied to the bond before or after assembly. When used pre-applied, its presence can be detected by fluorescence.
Features and Benefits
• Formulated to provide good on-part life.
• Especially suited for post-application on cyanoacrylate adhesives to ensure rapid curing.
Typical Applications
• Securing wires or coils to PCBs, tamper-proofing adjustable components, mounting stand-offs, edge guides and board stiffeners.
Attribute | Value |
---|---|
Brand | Loctite |
EAN | 5010266294377 |
ECLASS Code | 24230109 |
For Use With | Acrylic Adhesives |
MFR Part No. | 142747 |
Pack Size | 150ml |
Package Type | Can |
Product Type | Activator |
UNSPSC Code | 31201615 |