noscriptLoctite 7649 Activator - 500ml 135252 | Cromwell Tools

Loctite

7649 Activator - 500ml

SKU:

LOC7255609C

MPN:

135252

£43.49

Ex VAT

£52.19

Inc VAT

IN STOCK (17)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Designed to efficiently promote the curing speed of LOCTITE anaerobic adhesives and sealants without any significant loss of joint strength. It is especially recommended for applications with passive metals or inert surfaces and with large bond gaps. LOCTITE SF 7649 is particularly recommended when the application temperature is below 15 °C.


    Features and Benefits
    • Designed to promote the curing speed of anaerobic adhesives and sealants
    • For applications with passive metals or inert surfaces and with large bond gaps
    • Recommended when the application temperature is below 15 °C


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    EAN

    5010266168500

    ECLASS Code

    24230109

    MFR Part No.

    135252

    Pack Size

    500ml

    UNSPSC Code

    31201615