£3759.00
Ex VAT
£4510.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
DIESTONE DLS is a versatile solvent cleaner for surface preparation, offering controlled volatility and essential features for paint, bond, and sealant applications. Compared to traditional solvents, it reduces fire risk, improves working conditions with a soft odor, and decreases consumption by up to 50%-60%, with lower environmental impact. Widely used in painting shops, construction, and assembly, it effectively cleans equipment, removes excess jointing products, degreases surfaces, and acts as a paint film stripper. With a stable flash point of 30°C (86°F), it ensures safety and offers high solvent power without corroding metals, including light alloys, and has a pleasant odor.
Features and Benefits
• Versatile solvent cleaner for surface preparation
• Controlled volatility: Reduces fire risk and improves working conditions
• Decreased consumption: Lowers solvent usage by up to 50%-60%
• Reduced environmental impact: Minimizes VOC emissions and waste
• Stable flash point of 30°C (86°F): Ensures safety during use
Attribute | Value |
---|---|
Brand | Socomore |
EAN | 3665792007957 |
ECLASS Code | 24230109 |
For Use With | Multipurpose |
MFR Part No. | P28294-1L-P-288-2 |
Pack Size | 288 |
Package Type | Bottle |
Product Type | Prep |
UNSPSC Code | 31201615 |