£194.00
Ex VAT
£232.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
3M™ Nitrile High Performance Plastic Adhesive 1099 dries quickly with an open time of approximately 40 minutes. Its assembled bonds are proven to provide class-leading strength whilst resisting weathering and damage from water, oil and fuel. It also bonds well to plastics and vinyl, providing long-term adhesion as well as good resistance to plasticizer migration.
Features and Benefits
• High performance adhesive forms strong bonds on most vinyls and plastics
• Resists weathering, water, oil, plasticizer migration and fuels
• Provides strong, quick drying flexible bonds
• Sprayable with industrial grade spray equipment
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Ceramic Metal Plastic Rubber Textiles Wood |
Container Type | Can |
Drying / Bonding Time | 40min. |
EAN | 3134375223232 |
ECLASS Code | 23330105 |
Features | High Temperature-resistant |
Flammable | Yes |
Grade | Medium |
MFR Part No. | 7000033732 |
Pack Size | 5ltr |
Product Composition | Nitrile Rubber |
Series | 1099 |
Temperature Resistance Range | -15°C to 204°C° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Water Resistant | Standard |