£42.79
Ex VAT
£51.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
3M™ Neoprene High Performance Rubber and Gasket Adhesive 1300 is a versatile, fast-drying solvent-based adhesive ideal for bonding rubber, gasket materials, metals, plastics, and more. It offers high immediate strength, excellent heat resistance, and is perfect for large area applications such as rubber sheeting, bumpers, and industrial projects.
Features and Benefits:
• High immediate strength and heat resistance
• Bonds rubber, gaskets, metal, wood, and plastics
• Fast-drying for quick application
• Suitable for large area applications and industrial projects
• Lower viscosity allows for easy spraying
Attribute | Value |
---|---|
Brand | 3M |
Compatible Materials | Ceramic Metal Neoprene Plastic Rubber Wood |
Container Type | Can |
Drying / Bonding Time | 8min. |
EAN | 4046719305933 |
ECLASS Code | 23330105 |
Features | Fast Setting High heat resistance |
Flammable | No |
Grade | Medium |
MFR Part No. | 1300L TF |
Pack Size | 1ltr |
Product Composition | Polychloroprene |
Series | 1300L |
Temperature Resistance Range | 110°C° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |