SKU:
BST7050602E
MPN:
06528
£31.49
Ex VAT
£37.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
High-quality, general purpose adhesive. Used and trusted by toy, leather goods and PVC ware manufacturers.
Features and Benefits
• The dried film is virtually colourless, and non-staining
• BOSTIK 1782 (CLEAR) provides a strong bond which has excellent chemical and temperature resistance
• Excellent ageing resistance properties
Notes
• Size: 100ml and 1ltr.
Attribute | Value |
---|---|
Bonding Time Grade | Fast (under 3 Hours) |
Brand | Bostik |
Colour | Clear |
Compatible Materials | Plastic Rubber Textiles |
Container Type | Tube |
Drying / Bonding Time | 5 to 10min. |
ECLASS Code | 23330105 |
Features | Chemical-Resistant Temperature-Resistant |
Flammable | Yes |
Maximum Service Temperature | 80°C |
MFR Part No. | 6528 |
Minimum Service Temperature | -40°C |
Pack Size | 1ltr |
Product Composition | Mixture of Acetone and Butanone |
Resistance Type | Chemical-Resistant Temperature-Resistant |
Series | 1782 |
Temperature Resistance Range | -40°C to 80°C° |
Type | General Purpose |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |