£65.49
Ex VAT
£78.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
This multi-purpose epoxy offers high strength, excellent impact resistance, and versatility for bonding metals, ceramics, foams, and wood. Ideal for large surfaces or projects requiring a longer working time, it provides durable adhesion and resists dynamic loads. Available in 50ml, 200ml, and 2kg sizes, it cures at room temperature.
Features and Benefits
• Versatile with excellent resistance to dynamic loading
• Ideal for large bonding areas and extended working time
• Superior impact resistance for durable bonds
• Bonds ferrous metals, aluminium, copper, zinc, and galvanised metal
• Suitable for polyamides, polystyrene foams, PU foams, ceramics, and wood
• Achieves light handling strength in seven hours
Attribute | Value |
---|---|
Application Temperature Range | 45°C to 80°C° |
Brand | Araldite |
Colour | Clear |
Compatible Materials | Aluminium Copper Galvanised metal Metal Polyamides Polystyrene foams PU foams Wood Zinc |
Container Type | Cartridge |
Drying / Bonding Time | 6min. |
ECLASS Code | 23330105 |
Features | Flexible General usage Low Shrinkage Resistance to dynamic loading |
Flammable | No |
Grade | Long |
MFR Part No. | 25000002 |
Pack Size | 200ml |
Product Composition | Epoxy |
Series | ARALDITE 2011 |
Temperature Resistance Range | 45°C to 80°C° |
Type | Two-part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |
Water Resistant | Standard |