£41.49
Ex VAT
£49.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
This versatile, high-strength adhesive cures at room temperature and bonds materials like metals, rubbers, and wood. It offers rapid curing with light handling in 20 minutes, excellent impact resistance, and good chemical and heat resistance. Available in multiple sizes, it's perfect for both industrial and DIY applications.
Features and Benefits
• Highly versatile, multi-purpose adhesive
• Rapid cure with light handling in 20 minutes
• Excellent impact resistance
• Bonds ferrous metals, aluminium, copper, zinc, galvanised metal, rubbers, and wood
• Good chemical and heat resistance
• Available in 50ml, 200ml, and 2.00kg sizes
Attribute | Value |
---|---|
Application Temperature Range | 40°C to 80°C° |
Brand | Araldite |
Colour | Yellow |
Compatible Materials | Ceramic Glass Metal Plastic Textiles |
Container Type | Cartridge |
Drying / Bonding Time | 20min. |
ECLASS Code | 23330105 |
Features | Fast-setting General usage Low Shrinkage |
Flammable | No |
Food Safe | No Food Contact |
Grade | Fast |
MFR Part No. | 25000011 |
Pack Size | 200ml |
Product Composition | Epoxy |
Series | ARALDITE 2012 |
Temperature Resistance Range | 40°C to 80°C° |
Type | Two-part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |