£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
This two-component epoxy adhesive is a thixotropic, structural grey paste designed for high strength and toughness. It provides excellent chemical and environmental resistance, bonding materials like metals, GRP, plastics, and electrical components. Ideal for aerospace, electronics, and defence applications, it withstands harsh environments and high temperatures.
Features and Benefits
• High strength and toughness
• Excellent chemical and environmental resistance
• Bonds a wide variety of substrates, including metals, GRP, and plastics
• Suitable for aggressive environmental conditions
• Ideal for aerospace, electronics, telecommunications, and defence applications
• Withstands high temperatures and harsh conditions
Attribute | Value |
---|---|
Application Temperature Range | 120°C° |
Brand | Araldite |
Colour | Grey |
Compatible Materials | ABS Aluminium Brass Ceramic Copper Galvanised Steel Glass Glass Fibre Reinforced Plastic (EP) Glass Fibre Reinforced Plastic (UP) Mild Steel PMMA Stainless Steel Wood |
Container Type | Can |
Drying / Bonding Time | 180min. |
ECLASS Code | 23330105 |
Features | Chemical-resistant Temperature-resistant |
Flammable | No |
Grade | Medium |
MFR Part No. | 25000244 |
Pack Size | 2kg |
Product Composition | Epoxy |
Series | ARALDITE 2014-2 |
Temperature Resistance Range | 120°C° |
Type | Epoxy Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |
Water Resistant | Standard |