£49.49
Ex VAT
£59.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Two-part cold-curing adhesive for rubber, such as inflatables and wet suits. Provides a strong, resilient bond with excellent resistance to water and UV. Ideal for high-performance applications. Bonding time is 20-30 minutes, and it's effective when used with 9252 primer for rubber to metal.
Features and Benefits
• Two-part cold-curing adhesive for robust rubber bonding
• Strong and resilient bonds for inflatables and wet suits
• Excellent resistance to water and UV weathering
• Bonding time: 20-30 minutes
Attribute | Value |
---|---|
Brand | Bostik |
Colour | Off White |
Compatible Materials | Metal Rubber Textiles |
Container Type | Tin |
Drying / Bonding Time | 20 to 30min. |
EAN | 5010591005716 |
ECLASS Code | 23330105 |
Features | High Temperature-resistant Waterproof |
Flammable | Yes |
Grade | Fast |
MFR Part No. | 35113 |
Pack Size | 1ltr |
Product Composition | Polychloroprene Rubber/Synthetic Resin Blend |
Temperature Resistance Range | -40°C to 90°C° |
Type | Two-part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |
Water Resistant | Standard |