£64.49
Ex VAT
£77.39
Inc VAT
Product Details
Product Specification
Product Documents
Loctite 317 is a one component, general purpose anaerobic adhesive.
Features:
It cures when confined in the absence of air between close fitting surfaces with the aid of Loctite Activator 734.
Applications:
Bonding close fitting rigid parts of metal or ceramic.
Attribute | Value |
---|---|
Application Temperature Range | 25°C to 120°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Ceramic Metal |
Container Type | Bottle |
Drying / Bonding Time | 2min. |
EAN | 5010266317342 |
ECLASS Code | 23330105 |
Features | Fast-setting High Peel Strength High Shear Strength Shock-resistant Temperature-resistant |
Flammable | No |
Grade | Fast |
MFR Part No. | 237189 |
Pack Size | 50ml |
Product Composition | Acrylates |
Series | LOCTITE AA 317 |
Temperature Resistance Range | 0°C to 120°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |
Water Resistant | Standard |