£28.99
Ex VAT
£34.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ultra clear bond-line. Toughened resulting in a durable bond. Medium viscosity. Fast cure.
Features and Benefits
• Incredibly fast cure - perfect for tasks that require fast fixing
• Highly durable bond
• Medium viscosity
Notes
Adhesive type: epoxy.
Gap fill: 1.00mm.
Shear/peel strength: 25N/mm²/3N/mm.
Fixture time: 15 minutes.
Temperature: -40 to +100°C.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear |
Compatible Materials | Ceramic Glass Metal Plastic |
Drying / Bonding Time | 5min. |
EAN | 4058093001769 |
ECLASS Code | 23330105 |
Features | Bonds with wide variety of materials Dries to clear finish Fast curing General usage waterproof |
MFR Part No. | 2035020 |
Pack Size | 50ml |
Type | Epoxy |
UNSPSC Code | 31201601 |