£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
Two part epoxy dispensed from a small 25ml hand held syringe.
Features and Benefits
• Suitable for bonding and filling damaged components and small repairs
• Working life 4 minutes, fixture time 12 minutes
Specifications:
• Colour: Grey
• Product Description: Epoxy.
• Fixture time: 15 min
• Size: 25ml twin syringe.
• Substrate to be bonded: Universal
• Operating Temperature Range: Up to 100°C
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 37°C° |
Brand | Loctite |
Colour | Grey |
Compatible Materials | Ceramic Metal Plastic Wood |
Container Type | Cartridge |
Drying / Bonding Time | 5 to 30min. |
ECLASS Code | 23330105 |
Features | Fast curing |
Flammable | No |
Grade | Fast |
MFR Part No. | 1897383 |
Pack Size | 25ml |
Product Composition | Epoxy |
Series | LOCTITE EA 3450 |
Temperature Resistance Range | 0°C to 100°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |
Water Resistant | Standard |