£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
Product Documents
High humidity and chemical resistance.
Colour: transparent, light amber.
Viscosity in mPa·s: 4.500.
Depth of cure in mm: 4.
Tack free time* in sec.: 20.
Fixturing time** in sec.: 15.
Shore hardness: D 70.
Suited for plastics.
Well suited for metals.
Suited for ceramics.
Well suited for glass.
Fluorescence: no.
Service temperature range: -54 °C to +150 °C.
Pack sizes: 50ml, 250ml.
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 100°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Ceramic Glass Metal Plastic |
Container Type | Bottle |
Drying / Bonding Time | 0.2min. |
ECLASS Code | 23330105 |
Features | Fast-setting Waterproof |
Flammable | No |
Grade | Instant |
MFR Part No. | 267423 |
Pack Size | 50ml |
Product Composition | Acrylic acid Epoxypropoxy)propyl]trimethoxysilane Hexadecyl Methacrylate Hydroxypropyl methacrylate Isobornyl methacrylate Lauryl methacrylate Methacrylic acid Tetradecyl methacrylate |
Series | LOCTITE 350 |
Temperature Resistance Range | -40°C to 120°C° |
Type | UV Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Waterproof |