£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
Product Documents
Loctite AA 3525 is a tough, light-cured acrylic adhesive that bonds plastics, metals, glass, and ceramics with high strength and low yellowing. It offers rapid cure (tack-free in 10 seconds, fixturing in 5 seconds), and withstands temperatures up to 140°C. Fluorescent under UV light for easy coverage verification.
Features and Benefits
• Toughened, light-cured acrylic adhesive for high-strength bonding
• Bonds plastics, metals, glass, and ceramics
• Low yellowing in sunlight
• Tack-free in 10 seconds, fixturing in 5 seconds
• Fluorescent under UV light for easy verification
• Service temperature up to 140°C
Attribute | Value |
---|---|
Brand | Loctite |
Compatible Materials | Glass Metal Plastic |
Drying / Bonding Time | 1 to 10min. |
ECLASS Code | 23330105 |
Features | Applications Light Cure - Acrylic High Strength Ideal for Electric Motor Balancing Applications Low Yellowing in Sunlight Toughened |
MFR Part No. | 1170171 |
Pack Size | 25ml |
Temperature Resistance Range | 140° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |