£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE 380 Toughened Instant Adhesive low viscosity, black, rubber toughened, one part, room temperature cure, instant adhesive designed for close fitting parts and bonding metal, rubber and selected plastics.
Features and Benefits
• Excellent peel, impact and sheer strength
• Rubber toughened for increased durability
Technical Information
• Technology: Cyanoacrylate
• Chemical Type: Ethyl cyanoacrylate
• Appearance: (uncured) Black liquid
• Components: One part - requires no mixing
• Viscosity: Medium
• Cure: Humidity
• Application: Bonding
• Key Substrates: Metals, Plastics and Rubbers
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Black |
Compatible Materials | Metal Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 10min. |
EAN | 5010266209340 |
ECLASS Code | 23330105 |
Features | High Flexibility High Peel Strength Shock-resistant |
Flammable | No |
Grade | Fast |
MFR Part No. | 230630 |
Pack Size | 50g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 380 |
Temperature Resistance Range | 0°C to 120°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |