£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
3M Scotch-Weld 3762 LM low melt, 100% solids thermoplastic adhesive with improved hot tack when dispensed at low melt temperature with the 3M LT 240v Quadrack applicator (Order Code: MMM-705-9070M). Suitable for bonding bread board, corrugated card and displays.
Colour: Light Tan
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0021200491252 |
ECLASS Code | 23330105 |
Pack Size | 5kg |
Type | Hot Melt Adhesive |
UNSPSC Code | 31201601 |