noscript402 Instant Adhesive, 20g | Cromwell Tools

Loctite

402 Instant Adhesive, 20g

2 Variations

402 Instant Adhesive offers quick, durable bonds across various porous materials and substrates. It resists temperatures up to 135°C, making it ideal for high-speed production and ad-hoc repairs. Formulated with reduced hazardous ingredients, it ensures safety and convenience with rapid curing for strong, reliable adhesion in demanding environments.

Features and Benefits
• Quick, durable bonds
• Resists temperatures up to 135°C
• Suitable for porous materials and a wide range of substrates
• Reduced hazardous ingredients for safety
• Ideal for high-speed production and ad-hoc repairs
• Rapid curing for convenience and efficiency

Sort By:
Most Popular

Rows per page:

10

1-1 of 1

Rows per page:

10

1-1 of 1