£28.79
Ex VAT
£34.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
LOCTITE® 406 is a low viscosity, instant adhesive ideal for high-speed bonding of plastics, metals, and rubbers. It offers rapid curing, particularly useful for challenging materials with LOCTITE 770 primer. Perfect for quick fixes and precision tasks, it provides strong, durable bonds in various applications.
Features and Benefits
• Ideal for challenging surfaces and materials
• Bonds rubber, plastic, and metal effectively
• Fast setting for quick and reliable adhesion
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.05min. |
EAN | 5010266008318 |
ECLASS Code | 23330105 |
Features | Chemical-resistant Gap-filling |
Flammable | No |
Grade | Instant |
MFR Part No. | 1920908 |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 4062 |
Temperature Resistance Range | 0°C to 60°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |