£33.99
Ex VAT
£40.79
Inc VAT
2 Variations Available
Product Details
Product Specification
This toughened hybrid structural adhesive from Loctite® provides excellent adhesion to a wide range of substrates, including composites and plastics with good strength and sheer resistance.
Features and Benefits
• Quickly reaches full strength after just 24hrs
• Impact resistant and high strength for high performance
• Non-flammable formula for enhanced safety
• Non-corrosive for excellent performance both indoors and out
Typical Applications
• Metals
• Plastics
• Rubbers
Notes
• Compatible with LOC7293210A applicator gun
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 60°C° |
Brand | Loctite |
Colour | Yellow |
Compatible Materials | Metal Plastic |
Container Type | Cartridge |
Drying / Bonding Time | 30min. |
EAN | 4058093008096 |
ECLASS Code | 23330105 |
Features | Fast-setting High Peel Strength High Shear Strength Shock-resistant Temperature-resistant |
Flammable | No |
Grade | Long |
MFR Part No. | 2155337 |
Pack Size | 50g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 4080 |
Temperature Resistance Range | 0°C to 150°C° |
Type | Structural Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |
Water Resistant | Standard |