£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
This adhesive offers rapid bonding with a fast cure speed, making it ideal for time-sensitive tasks. It provides excellent moisture, chemical, and temperature resistance, performing reliably in cold temperatures. Suitable for a wide range of substrates, including metals, plastics, and rubbers, it is also impact and vibration resistant.
Features and Benefits
• Rapid bonding with fast cure speed
• Excellent moisture, chemical, and temperature resistance
• Effective in cold temperatures
• Impact and vibration resistant
• Versatile for metals, plastics, and rubbers
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 40°C° |
Brand | Loctite |
Colour | Yellow |
Compatible Materials | Ceramic Glass Metal Plastic Textiles |
Container Type | Cartridge |
Drying / Bonding Time | 30min. |
ECLASS Code | 23330105 |
Features | High Peel Strength High Shear Strength High Temperature-resistant UV Stability |
Flammable | No |
Grade | Long |
MFR Part No. | 1778011 |
Pack Size | 50g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 4090 |
Temperature Resistance Range | -40°C to 180°C° |
Type | Two-part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Gel |
Water Resistant | Water-resistant |