£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
Loctite 410 is a high-viscosity, ethyl-based adhesive in a 20g dispenser. It bonds polyolefins, plastics, rubbers, and metals with a fixture time of 30 to 60 seconds. Ideal for small to medium parts, it cures quickly, is solvent-free, and provides strong, reliable adhesion.
Features and Benefits
• Ensures strong bonding
• Versatile material compatibility
• Fast setting for efficient use
• Environmentally friendly
• Perfect for precise applications
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Black |
Compatible Materials | Metal Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 10min. |
ECLASS Code | 23330105 |
Features | Flexible Shock-resistant Solvent free formula |
Flammable | No |
Grade | Fast |
MFR Part No. | 233759 |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 410 |
Temperature Resistance Range | 0°C to 120°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |
Water Resistant | Standard |