noscriptLoctite 4105/7455 BLACK TAK KIT WITH ACTIVATOR 743876 | Cromwell Tools

Loctite

4105/7455 BLACK TAK KIT WITH ACTIVATOR

SKU:

LOC7255978K

MPN:

743876

£29.85

Ex VAT

£35.82

Inc VAT

OUT OF STOCK

    Product Details

    Black rubber toughened instant adhesive. High viscosity. Ideal where bonded parts are subject to impact and peel. Suitable for bonding metal to metal to plastic or rubber. Resists shock loading.


    Gap fill: 0.20mm.
    Colour: black.
    Temperature: -40 to +100°C.
    Comment: black rubber toughened.


    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Colour

    Black

    Compatible Materials

    Metal Plastic Rubber

    Drying / Bonding Time

    10 to 120min.

    ECLASS Code

    23330105

    Features

    High Viscosity

    MFR Part No.

    743876

    Pack Size

    (1) 20g; (1) 500g

    Temperature Resistance Range

    -40 to 100°

    UNSPSC Code

    31201601