£67.99
Ex VAT
£81.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This high-viscosity cyanoacrylate adhesive is ideal for bonding metals, rubbers, and plastics. It provides a strong, durable bond and sets quickly, making it perfect for industrial and quick repair applications. Its fast curing and versatility across various materials ensure long-lasting adhesion, even in demanding environments.
Features and Benefits
• Ideal for bonding metals, rubbers, and plastics
• High viscosity for strong, durable adhesion
• Fast setting for quick repairs and industrial applications
• Suitable for a variety of surfaces and materials
• Provides long-lasting, reliable bonds even in challenging environments
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Metal Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.2min. |
EAN | 4100630415420 |
ECLASS Code | 23330105 |
Features | Fast-setting General usage Solvent free formula |
Flammable | No |
Grade | Instant |
MFR Part No. | 142589 |
Pack Size | 50g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 415 |
Temperature Resistance Range | 0°C to 120°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |
Water Resistant | Standard |