£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 422 is a high-viscosity, transparent ethyl-based adhesive that bonds metals, rubbers, and plastics, including polyolefins with a primer. It offers a strong, clear bond with a fixture time of 20 - 40 seconds, making it ideal for fast, precise, and aesthetically clean applications.
Features and Benefits
• Cures rapidly when confined between surfaces
• Excellent adhesion to most substrates
• Bonds metals, rubbers, and plastics
• Fixture time of 20 - 40 seconds
• Ideal for small to medium-size parts
• Solvent-free
• High viscosity
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Metal Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.2min. |
ECLASS Code | 23330105 |
Features | Chemical-resistant General usage Solvent free formula |
Flammable | No |
Grade | Instant |
MFR Part No. | 1920917 |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 422 |
Temperature Resistance Range | -40°C to 120°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |
Water Resistant | Standard |