£30.41
Ex VAT
£36.49
Inc VAT
Product Details
Product Specification
Light Cure Adhesive
High plastic adhesion & Low intensity cure.
ISO 10993 certified.
Colour: Transparent, pale green.
Chemical basis: Cyanoacrylate.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear Green |
Compatible Materials | Plastic |
Drying / Bonding Time | 2min. |
ECLASS Code | 23330105 |
Features | also Used for Ceramics and Metals Cures in the Presence of Surface Moisture Low Intensity Light-Cure Outstanding Plastic Bonding Capability Super Fast Cure |
MFR Part No. | 303389 |
Pack Size | 28.3g |
Temperature Resistance Range | -40 to 100° |
UNSPSC Code | 31201601 |