£32.49
Ex VAT
£38.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Low bloom low odour. Medium viscosity. Ideal where cosmetic appearance is required. Improved fixture strength on metal and plastic. Also for porous substrates and acidic surfaces.
Features and Benefits
• Clean, clear bond
• Low bloom, low odour, low viscosity
• Provides a strong bond, even on porous and acidic surfaces
Notes
• Gap fill: 0.10mm.
• Colour: clear.
• Temperature: -40 to +80°C.
• Comment: low bloom, low odour, low viscosity.
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Metal Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.05min. |
EAN | 5010266008608 |
ECLASS Code | 23330105 |
Features | Low odour |
Flammable | No |
Grade | Instant |
MFR Part No. | 1920912 |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 460 |
Temperature Resistance Range | -40°C to 80°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |