£354.00
Ex VAT
£424.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Particularly high strength bond on metals. Low viscosity. Good adhesion to rubber and plastic.
Features and Benefits
• Great bonding to rubber, plastic and metal materials
• Low bloom, low viscosity
• Even works on porous and acidic surfaces
Notes
• Gap fill: 0.15mm
• Temperature: -40 to +80°C
• Comment: best for metals parts, low viscosity
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear |
Compatible Materials | Metal Plastic Rubber |
Drying / Bonding Time | 10 to 30min. |
ECLASS Code | 23330105 |
Features | Good adhesion to rubber and plastic. Low Viscosity |
MFR Part No. | 142606 |
Pack Size | 500g |
Temperature Resistance Range | -40 to 80° |
Type | Cyanoacrylate |
UNSPSC Code | 31201601 |