£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Product Documents
High quality temperature resistant prism gel adhesive.
Features and Benefits
• High temperature resistance
• One part - requires no mixing
• Resists thermal cycling and also exhibits superior resistance to humidity
Typical Applications
• General purpose adhesive suitable where heat resistance is required.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Clear |
Compatible Materials | Metal Plastic Rubber |
Drying / Bonding Time | 15 to 150min. |
ECLASS Code | 23330105 |
Features | High Temperature Resists Thermal Cycling and also Exhibits Superior Resistance to Humidity |
MFR Part No. | 135470 |
Pack Size | 20g |
Temperature Resistance Range | 0 to 120° |
UNSPSC Code | 31201601 |