Devcon

5 Minute Epoxy Adhesives

4 Variations

5 Minute Epoxy Adhesives are highly effective at creating a strong bond in a short amount of time.

Features and Benefits
• Permanent non-shrinking bonds
• Bonds metals, glass, ceramics, concrete and wood
• Works down to -40°C when cured

Notes
• Max. operating temperature: 93°C
• Pot life: 4 minutes
• Mix ratio: 1:1
• Available in 400ml cartridges, 70g twin tubes and 28g Dev-Tube dispenser