£20.79
Ex VAT
£24.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
High strength thixotropic non-drip contact adhesive. Bonds in seconds. Allows slight adjustment on initial contact. Toluene-free.
Features and Benefits
• Time bond is easy to spread and bonds almost all materials, even non-porous such as metal
• High strength permanent bond, with no need for clamps or special support while adhesive dries
Typical Applications
• Wood
• Rubber
• Ceramics
• Paper
• Metals
• Decorative laminates
• Card
• Cork
• Stone
• Leather
• Fabrics
• Rigid PVC
Notes
• Available in 500ml and 1ltr sizes
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 30°C° |
Brand | Evo-stik |
Colour | Amber |
Compatible Materials | Ceramic Cork Glass Leather MDF Metal Rubber Stone Wood |
Container Type | Tin |
Drying / Bonding Time | 0.1min. |
EAN | 5010591001497 |
ECLASS Code | 23330105 |
Features | Fast-setting High Strength Suitable for porous surfaces Suitable for vertical applications |
Flammable | Yes |
Grade | Medium |
MFR Part No. | 30812935 |
Pack Size | 500ml |
Product Composition | Polychloroprene Rubber/Synthetic Resin Blend |
Series | Evo-stik TIMEBOND |
Temperature Resistance Range | -40°C to 65°C° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Flowless Liquid |
Water Resistant | Standard |