£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
Devweld 531 is a two-part 1:1 ratio methacrylate adhesive designed for structural bonding of
thermoplastic, metal and composite assemblies. Devweld 531 is particularly well suited for
bonding thermoplastic materials and combines high strength and stiffness with the ability to
adhere difficult-to-bond materials.
Features:
Excellent shear, peel and impact strength.
Non-sagging.
Will fill gaps of up to 4mm.
Excellent load bearing qualities.
Resistant to weathering and humidity.
Specifically designed for difficult-to-bond.
Room temperature cure.
No surface preparation.
100% reactive.
Attribute | Value |
---|---|
Brand | Devcon |
Colour | Yellow |
Compatible Materials | Ceramic Concrete Glass Metal Plastic Wood |
Drying / Bonding Time | 15-34min. |
EAN | 0081834215006 |
ECLASS Code | 23330105 |
Features | Good gap fill High shear and peel strength Ideal for bonding Thermoplastics Temperature resistant Tough and resiliant |
Pack Size | 50ml |
UNSPSC Code | 31201601 |