£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
This two-part fast cure elastic silicone sealant offers excellent bond strength to glass, metals, ceramics, and most plastics. It withstands temperatures up to 180 °C and is ideal for high-temperature applications, including sealing glass stove tops and reducing weld requirements, ensuring durability and reliability in critical bonding scenarios.
Features and Benefits
• 2-part, fast-curing alkoxy silicone adhesive
• Excellent bond strength to glass, metals, and Ceran
• Hot strength up to +180°C, with resistance to higher short-term temperatures
• Suitable mixing ratio of 2:1
• Ideal for sealing/bonding glass stovetop assemblies and high-temperature applications
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Bonding Time Grade | Long (over 12 Hours) |
Brand | Loctite |
Colour | Black |
Compatible Materials | Glass |
Container Type | Cartridge |
Drying / Bonding Time | 12min. |
ECLASS Code | 23330105 |
Features | Extra-Strong High Temperature-Resistant |
Flammable | No |
Maximum Service Temperature | 180°C |
MFR Part No. | 2056422 |
Minimum Service Temperature | -50°C |
Pack Size | 400ml |
Product Composition | Silicone |
Resistance Type | Temperature-Resistant |
Series | 5615 |
Type | Two-Part Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Paste |