£52.99
Ex VAT
£63.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
High quality Evo-stick 613 contact adhesive with an ultra-quick curing time.
Features and Benefits
• Long shelf life
• Polychloroprene-based contact adhesive that excels when bonding laminate plastic sheeting to wood, metals and most types of board
• Easily applied by brush or spreader
• Resultant bond gives excellent strength, high sheer strength and temperature resistance
Typical Applications
• Excellent bonding properties when bonding plastic sheeting to wood, board and metal
Attribute | Value |
---|---|
Application Temperature Range | 5°C to 30°C° |
Brand | Evo-stik |
Colour | Translucent Amber |
Compatible Materials | MDF Metal Plastic with exceptions Wood |
Container Type | Tin |
Drying / Bonding Time | 20 to 60min. |
EAN | 5010591812307 |
ECLASS Code | 23330105 |
Features | High Shear Strength High Strength Temperature-resistant |
Flammable | Yes |
Grade | Medium |
MFR Part No. | 812307 |
Pack Size | 5ltr |
Product Composition | Polychloroprene Rubber/Synthetic Resin Blend |
Series | Evo-stik 613 |
Temperature Resistance Range | 60°C° |
Type | Contact Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |
Water Resistant | Standard |